Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4J X 5/8

4J X 5/8

4J X 5/8 COUPLING FLANGE ; 0.625" BORE X 1.625" DIA HUB

Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 120In-Lbs Torque

Part #

022709

BDI #

240565

PRICE
$ 20.46 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
UNSPSC
31163012
EAN
0782475876051
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
4J
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
7600
Torque
120In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 4J X 5/8 FLANGE
Manufacturer Internal Number
022709
Weight / LBS
0.45
Long Description
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 120In-Lbs Torque
Hub Diameter
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.46 Inch | 62.484 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter