Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4JSC35

4JSC35

4JSC35 SLEEVE CPLG FLANGE ; 2.46" OD ELASTOMERIC 2" HUB DIA

Flange, Elastomeric Coupling; 2.46" Outside Diameter; 2" Hub Diameter; Spacer Flange; 7/8" Length Thru Bore; 4JSC Size or Series; No Bushing; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque

Part #

4JSC35

BDI #

619415

PRICE
$ 34.84 / each
$ 47.25 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
31163012
EAN
0697950276380
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
4JSC
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
7600
Torque
TPR 120In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
4JSC35
Manufacturer Internal Number
4JSC35
Weight / LBS
1.2
Long Description
Flange, Elastomeric Coupling; 2.46" Outside Diameter; 2" Hub Diameter; Spacer Flange; 7/8" Length Thru Bore; 4JSC Size or Series; No Bushing; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Outside Diameter
2.46 Inch | 62.484 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter