Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-LM545810

4T-H913810

H913810 TAPERED RLR BRG CUP ; SGL 5.75"X1" STL

Bearing Cup; H913810 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1" Width; Single Row of Roller

Part #

H913810

BDI #

17141921

PRICE
$ 143.09 / each
$ 195.16 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.899
UNSPSC
31171529
EAN
4547359477931
Precision Class
Standard
Component
Cup
Basic Number
H913810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; H913810 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1" Width; Single Row of Roller
Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter