Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4YVD2

4YVD2

4YVD2 MINI-PLEAT AIR FILTER, 12 X 20 X 2 MERV 14 6/PAK (SMARTCATALOG)

STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 12 X 20X2 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL SYNTHETIC FRAME OR HEADER MATERIAL PLASTIC HEADER TYPE NO HEADER GASKET LOCATION NONE

Part #

4YVD2

BDI #

26438627

PRICE
$ 802.72 / pack

QTY

Manufacturer Name
AIR HANDLER
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
40161500
Long Description
STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 12 X 20X2 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL SYNTHETIC FRAME OR HEADER MATERIAL PLASTIC HEADER TYPE NO HEADER GASKET LOCATION NONE