Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4YVD5

4YVD5

4YVD5 MINI-PLEAT AIR FILTER, 14 X 25 X 2 MERV 14 6/PAK (SMARTCATALOG)

STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 14 X 25X2 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL SYNTHETIC FRAME OR HEADER MATERIAL BEVERAGE BOARD HEADER TYPE NO HEADER GASKET LOCATI

Part #

4YVD5

BDI #

26490130

PRICE
$ 1,010.78 / pack

QTY

Manufacturer Name
AIR HANDLER
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
40161500
Long Description
STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 14 X 25X2 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL SYNTHETIC FRAME OR HEADER MATERIAL BEVERAGE BOARD HEADER TYPE NO HEADER GASKET LOCATI