Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4YVE1

4YVE1

4YVE1 MINI-PLEAT AIR FILTER, 16 X 25 X 2 MERV 14 6/PAK (SMARTCATALOG)

STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 16X25X2 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL SYNTHETIC FRAME OR HEADER MATERIAL PLASTIC HEADER TYPE NO HEADER GASKET LOCATION NONE

Part #

4YVE1

BDI #

26490129

PRICE
$ 926.78 / pack

QTY

Manufacturer Name
AIR HANDLER
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
40161500
Long Description
STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 16X25X2 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL SYNTHETIC FRAME OR HEADER MATERIAL PLASTIC HEADER TYPE NO HEADER GASKET LOCATION NONE