Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4YVE8

4YVE8

4YVE8 MINI-PLEAT AIR FILTER, 20 X 30 X 2 MERV 14 6/PAK (SMARTCATALOG)

STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 20X30X2 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL FIBERGLASS FRAME OR HEADER MATERIAL BEVERAGE BOARD HEADER TYPE NO HEADER GASKET LOCAT

Part #

4YVE8

BDI #

26438624

PRICE
$ 1,210.99 / pack

QTY

Manufacturer Name
AIR HANDLER
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
40161500
Long Description
STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 20X30X2 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL FIBERGLASS FRAME OR HEADER MATERIAL BEVERAGE BOARD HEADER TYPE NO HEADER GASKET LOCAT