Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 3V 1060 Q

5 3V 1060 Q

5 3V 1060 Q V-BELT SHEAVE ; 5GR 3V 10.6" OD BORED FOR Q1 BUSHING

Transmission Pulley; 5 Grooves; 10.6" Outside Diameter; Bushed; Q1 Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

5 3V 1060 Q

BDI #

21982203

PRICE
$ 394.13 / each
$ 638.61 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.937
UNSPSC
26111806
EAN
0697950731155
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
3V
Bushing Bore Range - Inch
3/4 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 3V 1060 Q
Weight / LBS
17.5
Long Description
Transmission Pulley; 5 Grooves; 10.6" Outside Diameter; Bushed; Q1 Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
10.6 Inch | 269.24 Millimeter
Pitch Diameter Minimum
10.55 Inch | 267.97 Millimeter
Pitch Diameter Maximum
10.55 Inch | 267.97 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter