Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 3V 690 TB

5 3V 690 TB

5 3V 690 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV

Transmission Pulley; 5 Grooves; 6.9" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

5 3V 690 TB

BDI #

621027

PRICE
$ 208.30 / each
$ 323.40 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.902
UNSPSC
26111806
EAN
0697950156897
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 3V 690 TB
Weight / LBS
13
Long Description
Transmission Pulley; 5 Grooves; 6.9" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
6.85 Inch | 173.99 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.9 Inch | 175.26 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
6.85 Inch | 173.99 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter