Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 5V 1030 TB

5 5V 1030 TB

5 5V 1030 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV

Transmission Pulley; 5 Grooves; 10.3" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

5 5V 1030 TB

BDI #

621031

PRICE
$ 504.95 / each
$ 784.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.528
UNSPSC
26111806
EAN
0697950156910
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3020
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 5V 1030 TB
Weight / LBS
38
Long Description
Transmission Pulley; 5 Grooves; 10.3" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Outside Diameter
10.3 Inch | 261.62 Millimeter
Pitch Diameter Maximum
10.2 Inch | 259.08 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Pitch Diameter Minimum
10.2 Inch | 259.08 Millimeter