Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 5V 1250 TB

5 5V 1250 TB

5 5V 1250 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV

Transmission Pulley; 5 Grooves; 12-1/2" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway

Part #

5 5V 1250 TB

BDI #

621038

PRICE
$ 635.72 / each
$ 987.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.516
UNSPSC
26111806
EAN
0697950156941
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 5V 1250 TB
Weight / LBS
50
Long Description
Transmission Pulley; 5 Grooves; 12-1/2" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
12.4 Inch | 314.96 Millimeter