Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 5V 1400 TB

5 5V 1400 TB

5 5V 1400 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV

Transmission Pulley; 5 Grooves; 14" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway

Part #

5 5V 1400 TB

BDI #

621042

PRICE
$ 798.02 / each
$ 1,239.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.516
UNSPSC
26111806
EAN
0697950156965
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 5V 1400 TB
Weight / LBS
58
Long Description
Transmission Pulley; 5 Grooves; 14" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Pitch Diameter Maximum
13.9 Inch | 353.06 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
13.9 Inch | 353.06 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter