Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD5C7.5

5 5V 1600 E

5 5V 1600 E V-BELT SHEAVE ; 5 GROOVES 16" OD BUSHED

Transmission Pulley; 5 Grooves; 16" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

5 5V 1600 E

BDI #

621045

PRICE
$ 852.16 / each
$ 1,414.00 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.943
UNSPSC
26111806
EAN
0697950118505
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 5V 1600 E
Weight / LBS
56
Long Description
Transmission Pulley; 5 Grooves; 16" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter