Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD5C7.0

5 5V 1870 F

5 5V 1870 F V-BELT SHEAVE ; 5 GROOVES 18.7" OD BUSHED

Transmission Pulley; 5 Grooves; 18.7" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

5 5V 1870 F

BDI #

621047

PRICE
$ 911.22 / each
$ 1,512.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
33.142
UNSPSC
26111806
EAN
0697950118512
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 5V 1870 F
Weight / LBS
96
Long Description
Transmission Pulley; 5 Grooves; 18.7" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Outside Diameter
18.7 Inch | 474.98 Millimeter
Pitch Diameter Minimum
18.6 Inch | 472.44 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
18.6 Inch | 472.44 Millimeter