Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 5-3V530-SK

5 5V 2360 F

5 5V 2360 F V-BELT SHEAVE ; HI-CAP 5 GRV 5V

Transmission Pulley; 5 Grooves; 23.6" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

5 5V 2360 F

BDI #

621050

PRICE
$ 1,236.06 / each
$ 2,051.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
52.608
UNSPSC
26111806
EAN
0697950118536
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 5V 2360 F
Weight / LBS
120
Long Description
Transmission Pulley; 5 Grooves; 23.6" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter Minimum
23.5 Inch | 596.9 Millimeter
Pitch Diameter Maximum
23.5 Inch | 596.9 Millimeter
Outside Diameter
23.6 Inch | 599.44 Millimeter