Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

18/8VF1800

5/5V1250

5/5V1250 V-BELT ; KB WITH WEDGE NON RETURNABLE

V-Belt; 5V Series; Banded Belt Style; 125" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

5/5V1250

BDI #

1068129

PRICE
$ 1,013.50 / each

QTY

INVENTORY:
1
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
3.96
UNSPSC
26111801
EAN
4014486182668
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5/5V1250
Long Description
V-Belt; 5V Series; Banded Belt Style; 125" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
125 Inch | 3175 Millimeter
Belt Width
3.125 Inch | 79.375 Millimeter