Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 8V 1250 S

5 8V 1250 S

5 8V 1250 S V-BELT SHEAVE ; 5GR 8V 12.5" OD BORED FOR S1 BUSHING

Transmission Pulley; 5 Grooves; 12-1/2" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway

Part #

5 8V 1250 S

BDI #

21981639

PRICE
$ 1,753.91 / each
$ 2,841.90 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
45.351
UNSPSC
26111806
EAN
0697950740645
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
S1
Belt Series
8V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 8V 1250 S
Weight / LBS
100
Long Description
Transmission Pulley; 5 Grooves; 12-1/2" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
12.3 Inch | 312.42 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Pitch Diameter Maximum
12.3 Inch | 312.42 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter