Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 B 200 Q

5 B 200 Q

5 B 200 Q V-BELT SHEAVE ; 5GR B 20" PD BORED FOR Q1 BUSHING

Transmission Pulley; 5 Grooves; 20.35" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

5 B 200 Q

BDI #

21976336

PRICE
$ 1,286.55 / each
$ 2,084.62 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
29.932
UNSPSC
26111806
EAN
0697950732473
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
A | B
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 B 200 Q
Weight / LBS
66
Long Description
Transmission Pulley; 5 Grooves; 20.35" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Pitch Diameter Minimum
19.6 Inch | 497.84 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
20.35 Inch | 516.89 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter