Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 B 38 TB

5 B 38 TB

5 B 38 TB V-BELT SHEAVE ; 5 GRV CONVENTIONAL

Transmission Pulley; 5 Grooves; 4.15" Outside Diameter; Bushed; 1215 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway

Part #

5 B 38 TB

BDI #

620910

PRICE
$ 178.54 / each
$ 277.20 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.676
UNSPSC
26111806
EAN
0697950156439
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
1215
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 B 38 TB
Weight / LBS
6
Long Description
Transmission Pulley; 5 Grooves; 4.15" Outside Diameter; Bushed; 1215 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
3.4 Inch | 86.36 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
3.8 Inch | 96.52 Millimeter