Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 B 86 Q

5 B 86 Q

5 B 86 Q V-BELT SHEAVE ; 5GR B 8.6" PD BORED FOR Q1 BUSHING

Transmission Pulley; 5 Grooves; 8.95" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

5 B 86 Q

BDI #

21981687

PRICE
$ 506.47 / each
$ 820.63 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.379
UNSPSC
26111806
EAN
0697950732008
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
A | B
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 B 86 Q
Weight / LBS
21.4
Long Description
Transmission Pulley; 5 Grooves; 8.95" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
8.95 Inch | 227.33 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter