Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 C 120 TB

5 C 120 TB

5 C 120 TB V-BELT SHEAVE ; 5 GRV CONVENTIONAL

Transmission Pulley; 5 Grooves; 12.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

5 C 120 TB

BDI #

620954

PRICE
$ 757.45 / each
$ 1,176.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
26.332
UNSPSC
26111806
EAN
0697950156620
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 C 120 TB
Weight / LBS
58
Long Description
Transmission Pulley; 5 Grooves; 12.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.4 Inch | 314.96 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter