Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD5/5VS14.09

5 D 220 J

5 D 220 J V-BELT SHEAVE ; 5 GRV CONVENTIONAL

Transmission Pulley; 5 Grooves; 22.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 22" Pitch Minimum; 22" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

5 D 220 J

BDI #

621000

PRICE
$ 4,155.89 / each
$ 6,733.90 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
80.812
UNSPSC
26111806
EAN
0697950118260
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5 D 220 J
Weight / LBS
202
Long Description
Transmission Pulley; 5 Grooves; 22.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 22" Pitch Minimum; 22" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
22.64 Inch | 575.056 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
22 Inch | 558.8 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
22 Inch | 558.8 Millimeter