Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5 SPB 200 TB

5 SPB 200 TB

MARTIN SPROCKET & GR 5 SPB 200 TB

Transmission Pulley; 5 Grooves; 207MM Outside Diameter; Bushed; 3120 Bushing Size; SPB Belt Series; 200MM Pitch Minimum; 200MM Pitch Maximum; Keyway

Part #

5 SPB 200 TB

BDI #

24752497

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111813
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3120
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 5 Grooves; 207MM Outside Diameter; Bushed; 3120 Bushing Size; SPB Belt Series; 200MM Pitch Minimum; 200MM Pitch Maximum; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7.874 Inch | 200 Millimeter
Outside Diameter
8.15 Inch | 207 Millimeter
Pitch Diameter Maximum
7.874 Inch | 200 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter