Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50-2 O/L

50-2 O/L

50-2 O/L CHAIN OFFSET LINK ; 50-2 CHAIN 5/8" CHAIN PITCH COTTERED

Chain Link; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.571" Plate Height; Curved; 0.2" Pin Diameter

Part #

50-2 OL

BDI #

18151538

PRICE
$ 2.89 / each

QTY

INVENTORY:
89
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.069
UNSPSC
31151609
Chain Size
50-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
50-2 OFFSET LK
Weight / LBS
0.154
Long Description
Chain Link; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.571" Plate Height; Curved; 0.2" Pin Diameter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.571 Inch | 14.503 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter