Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

500-5MHP SL

500-5MHP SL

500-5MHP SYNCHRONOUS BELT SLEEVE ; 470MM/EA SOLD PER MM NON RETURNABLE

Synchronous Belt; 5MM Pitch; 500MM Pitch Length; 470MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material

Part #

5MHP500 SL

BDI #

21467967

PRICE
$ 2.12 / Millimeter

QTY

INVENTORY:
75
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
26111811
EAN
4014486184921
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
500-5MHP-470
Manufacturer Internal Number
500-5MHP-470
Long Description
Synchronous Belt; 5MM Pitch; 500MM Pitch Length; 470MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
19.685 Inch | 500 Millimeter
Belt Width
18.504 Inch | 470 Millimeter