Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5000-08-06

5000-08-06

5000-08-06 FP X FP COUPLING ; 1/2-14 NPTF X 3/8-18 NPTF

1/2-14 Thread X 08 Thread Nominal Size; Female Pipe Thread Type; Pipe Coupling; Steel; Straight Shape

Part #

5000-08-06

BDI #

21460520

PRICE
$ 2.69 / each

QTY

INVENTORY:
12
Manufacturer Name
TOMPKINS INDUSTRIES INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
40172600
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
1/2-14 Thread X 08 Thread Nominal Size; Female Pipe Thread Type; Pipe Coupling; Steel; Straight Shape
Long Description
1/2-14 Thread X 08 Thread Nominal Size; Female Pipe Thread Type; Pipe Coupling; Steel; Straight Shape