Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5000-12-12

5000-12-12

5000-12-12 FP X FP COUPLING ; 3/4-14 NPTF X 3/4-14 NPTF

Pipe Coupling; Steel; Straight Shape; 3/4-14 Thread; 12 Thread Nominal Size; Female Pipe Thread Type

Part #

5000-12-12

BDI #

21460523

PRICE
$ 3.45 / each

QTY

INVENTORY:
12
Manufacturer Name
TOMPKINS INDUSTRIES INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
UNSPSC
40172600
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Steel; Straight Shape; 3/4-14 Thread; 12 Thread Nominal Size; Female Pipe Thread Type
Long Description
Pipe Coupling; Steel; Straight Shape; 3/4-14 Thread; 12 Thread Nominal Size; Female Pipe Thread Type