Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5000-32-32

5000-32-32

5000-32-32 FP X FP COUPLING ; 2-11 1/2 NPTF X 2-11 1/2 NPTF

Pipe Coupling; Steel; Straight Shape; 2-11-1/2" Thread; 32 Thread Nominal Size; Female Pipe Thread Type

Part #

5000-32-32

BDI #

21460529

PRICE
$ 44.30 / each

QTY

INVENTORY:
6
Manufacturer Name
TOMPKINS INDUSTRIES INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.87
UNSPSC
40172600
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Steel; Straight Shape; 2-11-1/2" Thread; 32 Thread Nominal Size; Female Pipe Thread Type
Long Description
Pipe Coupling; Steel; Straight Shape; 2-11-1/2" Thread; 32 Thread Nominal Size; Female Pipe Thread Type