Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12022 4 15/16

5018 1 1/2

5018 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 2-31/32" HUB DIA

1-1/2" Bore; 2-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; Keyway; Steel

Part #

5018 1 1/2

BDI #

622187

PRICE
$ 70.31 / each
$ 204.49 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.917
UNSPSC
31163012
EAN
0697950047317
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
18
Coupling Size or Series
5018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
5018 1 1/2
Manufacturer Internal Number
5018 1 1/2
Weight / LBS
2.02
Long Description
1-1/2" Bore; 2-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; Keyway; Steel
Hub Diameter
2.969 Inch | 75.413 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Bore Range
0 Inch | 0 Millimeter
Outside Diameter
3.92 Inch | 99.568 Millimeter