Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5049

5049

5049 SUPREME COLOR SHIELD PAINT ; METER GRAY (ANSI 49) 15 OZ 12/CS

Paint; Aluminum, Bare Metal, Iron Steel, Masonry and Wood Applicable Material; 80 Deg F Application Maximum Temperature Range; 60 Deg F Application Minimum Temperature Range; Fencing, Outdoor Garden Furniture and Zynolyte Multi-Purpose Primer Application; Alkyd Base Material; Resin Base Type; 15OZ Nominal Capacity Volume; Acetone; Aliphatic Hydrocarbon; Dipropylene Glycol; Methyl Ether 5001 Chemical Compound; 5016; 5018; 5019; n-Butyl Acetate; Grey Color; 15OZ Coverage at Volume; 300 Deg F Maximum Dry Heat Resistance; 15Min at 77 Deg F Fix Cure Time at Temperature; 72 Hr at 77 Deg F Full Cure Time at Temperature; Ketone Odor/Scent; Aerosol Can Packing Type; Fade/Gasoline/Heat/Mineral Spirit/Oil Resistance; 0.77 Nominal Specific Gravity; 100 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; 12 Percentage Volume; 19 Percentage Weight Total SoLid; Primer Type; 60 Percentage Flat; < 65 Percentage Non-Flat; < 80 Percentage Metallic VOC; Aervoe

Part #

5049

BDI #

17115505

PRICE
$ 149.26 / case

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
EAN
0088193050491
Noun
Paint
Manufacturer Item Number
205-5049
Weight / LBS
8
Product Detail
Paint
Product Specification
Aluminum, Bare Metal, Iron Steel, Masonry and Wood Applicable Material; 80 Deg F Application Maximum Temperature Range; 60 Deg F Application Minimum Temperature Range; Fencing, Outdoor Garden Furniture and Zynolyte Multi-Purpose Primer Application; Alkyd Base Material; Resin Base Type; 15OZ Nominal Capacity Volume; Acetone; Aliphatic Hydrocarbon; Dipropylene Glycol; Methyl Ether 5001 Chemical Compound; 5016; 5018; 5019; n-Butyl Acetate; Grey Color; 15OZ Coverage at Volume; 300 Deg F Maximum Dry Heat Resistance; 15Min at 77 Deg F Fix Cure Time at Temperature; 72 Hr at 77 Deg F Full Cure Time at Temperature; Ketone Odor/Scent; Aerosol Can Packing Type; Fade/Gasoline/Heat/Mineral Spirit/Oil Resistance; 0.77 Nominal Specific Gravity; 100 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; 12 Percentage Volume; 19 Percentage Weight Total SoLid; Primer Type; 60 Percentage Flat; < 65 Percentage Non-Flat; < 80 Percentage Metallic VOC
Long Description
Paint; Aluminum, Bare Metal, Iron Steel, Masonry and Wood Applicable Material; 80 Deg F Application Maximum Temperature Range; 60 Deg F Application Minimum Temperature Range; Fencing, Outdoor Garden Furniture and Zynolyte Multi-Purpose Primer Application; Alkyd Base Material; Resin Base Type; 15OZ Nominal Capacity Volume; Acetone; Aliphatic Hydrocarbon; Dipropylene Glycol; Methyl Ether 5001 Chemical Compound; 5016; 5018; 5019; n-Butyl Acetate; Grey Color; 15OZ Coverage at Volume; 300 Deg F Maximum Dry Heat Resistance; 15Min at 77 Deg F Fix Cure Time at Temperature; 72 Hr at 77 Deg F Full Cure Time at Temperature; Ketone Odor/Scent; Aerosol Can Packing Type; Fade/Gasoline/Heat/Mineral Spirit/Oil Resistance; 0.77 Nominal Specific Gravity; 100 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; 12 Percentage Volume; 19 Percentage Weight Total SoLid; Primer Type; 60 Percentage Flat; < 65 Percentage Non-Flat; < 80 Percentage Metallic VOC; Aervoe