Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3535-2-5/8

5050 3 5/16

5050 3 5/16 TAPERED BUSHING ; 3 5/16" BORE

Shaft Bushing; 3-5/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing

Part #

5050 3 5/16

BDI #

622223

PRICE
$ 498.68 / each
$ 781.80 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.755
UNSPSC
31171605
EAN
0697950731247
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
5050 3 5/16
Weight / LBS
32.5
Long Description
Shaft Bushing; 3-5/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
3.313 Inch | 84.15 Millimeter