Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6050-5-11/16

5050 4

5050 4 TAPERED BUSHING ; 4" BORE

Shaft Bushing; 4" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing

Part #

5050 4

BDI #

622228

PRICE
$ 498.68 / each
$ 781.80 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.685
UNSPSC
31171605
EAN
0697950036809
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
5050 4
Weight / LBS
27.94
Long Description
Shaft Bushing; 4" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter