Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

752MXL012

50AT10/1250

50AT10/1250 TIMING BELT ; AT10 PROFILE POLYURETHANE NON RETURNABLE

Synchronous Belt; 10MM Pitch; 1250MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material

Part #

50AT10/1250

BDI #

1072613

PRICE
$ 245.39 / each
$ 276.43 / each

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
EAN
4014486140880
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
50AT10/1250
Long Description
Synchronous Belt; 10MM Pitch; 1250MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
49.213 Inch | 1250 Millimeter
Belt Width
1.969 Inch | 50 Millimeter