Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50AT20/1600AFX

50AT20/1600AFX

50AT20/1600AFX TIMING BELT ; AT20 PROFILE POLYURETHANE NON RETURNABLE

Synchronous Belt; 20MM Pitch; 1600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material

Part #

50AT20/1600AFX

BDI #

1073381

PRICE
$ 618.65 / each
$ 696.87 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.179
UNSPSC
26111811
EAN
4014486144628
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
AT20
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
50AT20/1600AFX
Weight / LBS
2.6
Long Description
Synchronous Belt; 20MM Pitch; 1600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
62.992 Inch | 1600 Millimeter