Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H50B51

50B10H

50B10H 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 10T B-STYLE W/HT

Roller Chain Sprocket; 50 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 2.299" Outside Diameter; 2.023" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

H50B10

BDI #

913946

PRICE
$ 24.39 / each
$ 51.22 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
UNSPSC
31171901
EAN
0097039358363
Chain Size
50
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
1
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.49
Long Description
Roller Chain Sprocket; 50 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 2.299" Outside Diameter; 2.023" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
2.299 Inch | 58.4 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.023 Inch | 51.384 Millimeter