Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H50B30F X 1-1/8

50B112F X 1-3/4

H50B112F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 22.651" Outside Diameter; 22.284" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

50B112F-1L

BDI #

915019

PRICE
$ 418.82 / each
$ 879.25 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
UNSPSC
31171901
EAN
0097039331199
Chain Size
50
Number of Teeth
112
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 22.651" Outside Diameter; 22.284" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
22.651 Inch | 575.335 Millimeter
Pitch Diameter
22.284 Inch | 566.014 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
1.75 Inch | 44.45 Millimeter