50B33FH X 1-3/16
50B33FH X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1-3/16" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-3/16" Bore; 50 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.921" Outside Diameter; 6.575" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50B33F-1C
BDI #
17159508
PRICE
$ 104.77 / each
$ 219.96 / each
INVENTORY: