Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

41B36F X 3/4

50B56F X 1-1/8

H50B56F X 1-1/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 1-1/8" Bore; 50 Chain; 56 Teeth; 1 Row of Teeth; Hardened Teeth; 11.504" Outside Diameter; 11.147" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

50B56F-1B

BDI #

915298

PRICE
$ 145.32 / each
$ 305.08 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.07
UNSPSC
31171901
EAN
0097039307644
Chain Size
50
Number of Teeth
56
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 50 Chain; 56 Teeth; 1 Row of Teeth; Hardened Teeth; 11.504" Outside Diameter; 11.147" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
11.504 Inch | 292.202 Millimeter
Pitch Diameter
11.147 Inch | 283.13 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter