Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40BB17H 5/8

50BB17H 5/8

50BB17H 5/8 IDLER SPROCKET ; 5/8" P 17T HT BALL BRG 5/8" BORE

Roller Chain; 5/8" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

50BB17H 5/8

BDI #

621215

PRICE
$ 68.34 / each
$ 96.78 / each

QTY

INVENTORY:
14
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
31171901
EAN
0697950340470
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.343 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
50BB17H 5/8
Manufacturer Internal Number
50BB17H 5/
Weight / LBS
0.78
Long Description
Roller Chain; 5/8" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.72 Inch | 94.488 Millimeter