Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40BS38H 1-1/4

50BS46 1

50BS46 1 ROLLER CHAIN SPROCKET ; 5/8" P 46T 1" BORE

Roller Chain Sprocket; 1" Bore; 50 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.512" Outside Diameter; 9.159" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50BS46 1

BDI #

621703

PRICE
$ 124.52 / each
$ 362.25 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.719
UNSPSC
31171901
EAN
0697950304700
Chain Size
50
Number of Teeth
46
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.51
Long Description
Roller Chain Sprocket; 1" Bore; 50 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.512" Outside Diameter; 9.159" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
9.512 Inch | 241.605 Millimeter
Bore
1 Inch | 25.4 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
9.159 Inch | 232.63 Millimeter