Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICADO 24343621 NO USAR

50SK60H

50SK60H ROLLER CHAIN SPROCKET ; 5/8" P 60T SK BUSHED W/HARDENED TOOTH

Roller Chain Sprocket; 50 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50SK60

BDI #

920083

PRICE
$ 171.95 / each
$ 360.98 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.216
UNSPSC
31171901
EAN
0097039379368
Chain Size
50
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SK
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
11.3
Long Description
Roller Chain Sprocket; 50 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
12.301 Inch | 312.445 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter
11.942 Inch | 303.33 Millimeter