Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51249

51249

51249 SPIN-ON HYDRAULIC FILTER ; ENHANCED CELLULOSE 3.663" OD 16GPM

Hydraulic Filter; Spin On; Full Flow; 10 Micron; 12 to 16GPM Flow; 1-12 UN Thread; Enhanced Cellulose Media; Closed Bottom; 390PSI Burst Pressure; 2/20:6/19 Beta Ratio; 5-1/2" Length; 3.663" Outer Diameter; 2.834" Gasket OD

Part #

51249

BDI #

18435073

PRICE
$ 41.33 / each
$ 65.69 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
MANN+HUMMEL FILTRATION TECHNOLOGY US LLC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.566
UNSPSC
40161515
EAN
0765809512498
Noun
Filter
Keyword String
Hydraulic
Product Detail
Hydraulic Filter
Product Specification
Spin On; Full Flow; 10 Micron; 12 to 16GPM Flow; 1-12 UN Thread; Enhanced Cellulose Media; Closed Bottom; 390PSI Burst Pressure; 2/20:6/19 Beta Ratio; 5-1/2" Length; 3.663" Outer Diameter; 2.834" Gasket OD
Long Description
Hydraulic Filter; Spin On; Full Flow; 10 Micron; 12 to 16GPM Flow; 1-12 UN Thread; Enhanced Cellulose Media; Closed Bottom; 390PSI Burst Pressure; 2/20:6/19 Beta Ratio; 5-1/2" Length; 3.663" Outer Diameter; 2.834" Gasket OD