Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

515 50ML IDH 135479

515 50ML IDH 135479

515 50ML IDH 135479 SILICONE GASKETING ; 51531 METAL FLANG RIGID 50ML GEL 10EA/CS

Gasketing; Anaerobic; Metal Flange Rigid; 50 Ml; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple

Part #

135479

BDI #

1055430

PRICE
$ 38.80 / each

QTY

INVENTORY:
37
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.067
UNSPSC
31201600
EAN
0079340515314
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Tube
Texture
Gel
Application
Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover
Tradename
515 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 515 Gasket Eliminator Flange Sealant
Color
Purple
Container Size value And um
50 Ml
Substrate Material
Cork | Metal | Paper | Rubber
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Sharp
VOC Content - Percentage
Below 4 Percentage
Other Features
Anaerobic Cure | High Viscosity | Temperature Range -54 To 149 Deg C | Viscosity 275000; Thixotropic 950000 cP
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
51531
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 50 Ml; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple