Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

52RR03

52RR03

52RR03 MINI-PLEAT AIR FILTER, 20 X 24 X 6 MERV 14 (SMARTCATALOG)

STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 20X24X6 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL SYNTHETIC FRAME OR HEADER MATERIAL PLASTIC HEADER TYPE SINGLE HEADER GASKET LOCATION

Part #

52RR03

BDI #

26489955

PRICE
$ 283.76 / each

QTY

Manufacturer Name
AIR HANDLER
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
40161500
Long Description
STYLE BOX PERFORMANCE RATING MERV 14 NOMINAL FILTER SIZE 20X24X6 FILTER EFFICIENCY 95 PERCENT MEDIA MATERIAL SYNTHETIC FRAME OR HEADER MATERIAL PLASTIC HEADER TYPE SINGLE HEADER GASKET LOCATION