Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

53000

53000

53000 DRILL BIT SET ; REGULAR POINT 29-PIECE

Twist Drill Bit Set; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2" Nominal Cutting Diameter; Right Cutting Direction; HSS Cutting Edge Material; Black Oxide Finish; 1/64" Graduation; Jobber Length Group; Inch Measurement Type; 29/Box Quantity; Cylinder Shank Type; For Most Metal Applicable Material

Part #

53000

BDI #

20090714

PRICE
$ 330.21 / each

QTY

Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0092644530005
Noun
Bit Set
Keyword String
Twist Drill
Weight / LBS
3.3
Product Detail
Twist Drill Bit Set
Product Specification
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2" Nominal Cutting Diameter; Right Cutting Direction; HSS Cutting Edge Material; Black Oxide Finish; 1/64" Graduation; Jobber Length Group; Inch Measurement Type; 29/Box Quantity; Cylinder Shank Type
Long Description
Twist Drill Bit Set; 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2" Nominal Cutting Diameter; Right Cutting Direction; HSS Cutting Edge Material; Black Oxide Finish; 1/64" Graduation; Jobber Length Group; Inch Measurement Type; 29/Box Quantity; Cylinder Shank Type; For Most Metal Applicable Material