Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3206-2RSR

5305 2RS

5305 2RS ANGULAR CONTACT BEARING ; 25MM BORE 62MM OD 25.4MM WD DR 2 SEALS

Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)

Part #

5305 2RS

BDI #

18151532

PRICE
$ 36.40 / each

QTY

INVENTORY:
15
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
UNSPSC
31171531
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
Weight / LBS
0.803
Long Description
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
0.984 Inch | 25 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter