Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5307J14A Basic Dr w/fan

5307J14A Basic Dr w/fan

5307J14A BASIC DR W/FAN REDUCER ; 795219 SHAFT MOUNT NON RETURNABLE

Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical

Part #

10496099

BDI #

18109446

PRICE
$ 11,967.08 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
195.045
UNSPSC
26111538
EAN
0782934262777
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
75HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
5000
Maximum Overhung load value And um
3470Lbs
Base Included
No
Input Rating value plus um
75HP
Output Bushing Part Number
BU5307J
Housing Material And Finish
Cast Iron
Fan Cooling
Yes
Other Features
Double Reduction | Without Bushing | Model A | With Fan
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5307J14A BASIC DRIVE W/FAN
Manufacturer Internal Number
0795219
Weight / LBS
379
Long Description
Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical
Overall Length
17.13 Inch | 435.102 Millimeter
Center Distance
6.58 Inch | 167.132 Millimeter
Nominal Center Distance
6.58 Inch | 167.132 Millimeter
Input Shaft Length
2.25 Inch | 57.15 Millimeter
Overall Width
19.51 Inch | 495.554 Millimeter
Overall Height
22.69 Inch | 576.326 Millimeter
Output Bore Range
2 To 3-7/16 Inch | 50.8 To 87.313 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter