Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5315JR25A SHAFT MOUNT BU-2.938

5315JR25A SHAFT MOUNT BU-2.938

5315JR25A SHAFT MOUNT BU-2.938 ; 795364 HELICAL GEAR DRIVE NON RETURNABLE

Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical

Part #

10497581

BDI #

18109469

PRICE
$ 16,995.75 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
235.868
UNSPSC
26111538
EAN
0782934264177
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
60HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
5000
Base Included
No
Input Rating value plus um
60HP
Output Bushing Part Number
BU5315J
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 2.938
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5315JR25A SHAFT MOUNT BU=2.938
Manufacturer Internal Number
0795364
Weight / LBS
400
Long Description
Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Overall Height
24.57 Inch | 624.078 Millimeter
Bolt Hole Diameter
1 Inch | 25.4 Millimeter
Overall Width
17.12 Inch | 434.848 Millimeter
Input Shaft Diameter
2.25 Inch | 57.15 Millimeter
Nominal Center Distance
6.58 Inch | 167.132 Millimeter
Center Distance
6.58 Inch | 167.132 Millimeter
Overall Length
18.66 Inch | 473.964 Millimeter
Input Shaft Length
5.25 Inch | 133.35 Millimeter
Output Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter