Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5315JSC14A SCREW CONV DRIVE DS-3.000

5315JSC14A SCREW CONV DRIVE DS-3.000

5315JSC14A SCREW CONV DRIVE DS-3.000 ; 795375 SHAFT MNT REDUCER NON RETURNABLE

Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 125 Output RPM; Flange Mounted; Helical

Part #

10498740

BDI #

18109486

PRICE
$ 19,975.28 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
272.155
UNSPSC
26111538
EAN
0782934264283
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
116.7
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
5000
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
4040Lbs
Base Included
No
Input Rating value plus um
100HP
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5315JSC14A SCREW CONV DRIVE DS=3.000
Manufacturer Internal Number
0795375
Weight / LBS
501
Long Description
Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 125 Output RPM; Flange Mounted; Helical
Input Shaft Diameter
2.25 Inch | 57.15 Millimeter
Overall Length
30.755 Inch | 781.177 Millimeter
Center Distance
6.58 Inch | 167.132 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
17.12 Inch | 434.848 Millimeter
Overall Height
22.46 Inch | 570.484 Millimeter
Input Shaft Length
5.25 Inch | 133.35 Millimeter
Output Shaft Length
9.875 Inch | 250.825 Millimeter
Nominal Center Distance
6.58 Inch | 167.132 Millimeter
Output Shaft Diameter
3 Inch | 76.2 Millimeter