Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

53236

53236 CEILING FAN ; 52" WH 5-BLD

Builders Plus ceiling fan with high performance 3-speed reversible motor that provides energy cost saving by cooling in the summer and reclaiming heat in the winter. Blades reverse to show desired finish. Installers Choice mounting system allows for 3 types of installation: Low profile mounting; for ceilings less than 8 Ft., standard; hangs from the ceiling by a downrod, for ceilings 8 Ft. or higher, or angle mount. Uses candelabra base bulbs, included. Can be installed with or without light. For indoor use only. Compatible with Hunter universal remote controls and Hunter wall controls. Lifetime warranty. UL (Underwriter's Laboratories) listed.

Part #

53236

BDI #

25245129

QTY

Manufacturer Name
HUNTER FAN COMPANY WWW.HUNTERFAN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39120000
EAN
0049694532367
Long Description
Builders Plus ceiling fan with high performance 3-speed reversible motor that provides energy cost saving by cooling in the summer and reclaiming heat in the winter. Blades reverse to show desired finish. Installers Choice mounting system allows for 3 types of installation: Low profile mounting; for ceilings less than 8 Ft., standard; hangs from the ceiling by a downrod, for ceilings 8 Ft. or higher, or angle mount. Uses candelabra base bulbs, included. Can be installed with or without light. For indoor use only. Compatible with Hunter universal remote controls and Hunter wall controls. Lifetime warranty. UL (Underwriter's Laboratories) listed.